Orcagel

ORC203 WATER BASED DISINFECTANT WIPES (400 WIPES)

SKU:

CGL9300203C

MPN:

ORC203

£12.49

Ex VAT

£14.99

Inc VAT

IN STOCK (50+)

    Product Details

    Water based disinfectant wipes are designed with a powerful formula to kill bacteria on surfaces.


    Features and Benefits
    • Antibacterial and virucidal action kills 99.999% bacteria


    Notes
    Conforms to EN1276, EN14476 and EN1650


    Product Specification
    Attribute
    Value

    Applications

    Surfaces

    Brand

    Orcagel

    ECLASS Code

    40030290

    MFR Part No.

    ORC203

    Pack Quantity

    400

    Package Type

    Tub

    Series

    ORC203

    Sheet Length

    200mm

    Sheet Width

    140mm

    Type

    Disinfectant Wipes

    UNSPSC Code

    42181508