£4809.00
Ex VAT
£5770.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
6 Variations Available
Product Details
Product Specification
These pre-saturated cleaning solvent-based wipes offer quick-evaporating, leave-in cleaning and disinfection properties. They eliminate the need to handle and store open containers of flammable solvents, ensuring convenience and safety. Ideal for sanitizing work tables, desks, counters, and shared objects, they require no rinsing or drying. With SOCOSOLV SDS 70/30, containing 73.2% ethanol, they efficiently eliminate viruses, bacteria, fungi, and yeast. These wipes leave no residue on surfaces, making them suitable for various materials, including metals, plastics, painted surfaces, rubber, and electronic components. Some variants are safe for use on surfaces in direct contact with food or animal feed.
Features and Benefits
• Quick-evaporating and leave-in cleaning and disinfection
• Convenience and safety: Eliminates handling and storage of flammable solvents
• Effective disinfection: Contains SOCOSOLV SDS 70/30 with 73.2% ethanol
• No rinsing or drying required: Saves time and effort in cleaning processes
• Residue-free: Leaves surfaces clean without any residue
Attribute | Value |
---|---|
Applications | Multipurpose surfaces |
Brand | Socomore |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | P20301-L022-80-1 |
Pack Quantity | 80 |
Package Type | Bucket |
Type | Wipes |
UNSPSC Code | 42181508 |