£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ideal for catering and food preparation industries, these Quat-free wipes effectively sanitise hard surfaces, and are safe to use on food contact areas.
Features and Benefits
• Removes oils, creams, and grease from hands and surfaces
• Boasts class-leading antibacterial properties
• Textured wipes remove stubborn stains and soiling with ease
Attribute | Value |
---|---|
Applications | Surfaces |
Brand | Solent Cleaning |
EAN | 5036140469242 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
Pack Quantity | 1000 |
Package Type | Tub |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |