£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
These single use wipes are for the disinfectant cleaning of food probes to prevent cross-contamination.
Tub of 175 (13 x 13cm) wipes and handy pack of 70 (7 x 13cm) wipes.
Attribute | Value |
---|---|
Applications | Food Environments |
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140052062 |
ECLASS Code | 40030290 |
Pack Quantity | 175 |
Package Type | Tub |
Sheet Length | 130mm |
Sheet Width | 130mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |