£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
A single use wipe for sanitising all types of surfaces. Impregnated with a fast acting disinfectant that has a high kill rate and is effective against most bacteria including C.Diff.
Attribute | Value |
---|---|
Applications | Surfaces |
Brand | Solent Cleaning |
EAN | 5036140052055 |
ECLASS Code | 40030290 |
Pack Quantity | 1000 |
Package Type | Tub |
Sheet Length | 300mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |