£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Deliver accuracy and stability to your laboratory with trusted Kimtech® Science solutions. Designed to help you support the effective cleaning of equipment, materials and working environments, allowing scientists to focus on the most important aspects of their work. These hygienic wipes are designed for delicate tasks and to maintain the cleanliness in your laboratory or working environment. The Kimtech® Science light duty, 2-ply wipes are suitable for a variety of precision wiping tasks such as the cleaning of delicate glassware, equipment and surfaces. Suitable for use within laboratories in the manufacturing and healthcare sectors, as well as industry sectors including optical, laser and electronics. These laboratory wipes feature low-lint tissue softness, making them ideal for delicate cleaning applications. Kimtech® Science wipes are dispensed from a flexible pop-up box, to ensure clean and fast dispensing, even while on the move. The delicate task wipes are suitable for cleaning liquids and dust and are equipped with anti-static technology to reduce lint and anti-static discharge.
Features and Benefits
• Light duty, white-coloured wipers made from 100% pure fibre with low-lint absorbency for delicate applications and surfaces
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 7558 |
Pack Quantity | 200 |
Package Type | Box |
Type | Wipes |
UNSPSC Code | 42181508 |