£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
These versatile wet wipes are a must-have for customers prioritizing convenience and cleanliness. Designed for efficient surface, hand, and tool cleaning, they offer a hassle-free solution at home, in offices, or on the go. The quick refill feature ensures continuous availability, making them a practical choice for various settings. Ideal for diverse applications, these wipes eliminate the need for additional cleaning agents, providing an all-in-one solution for quick and effective hygiene maintenance.
Features and Benefits
• Pro-grade quality for efficient cleaning
• High absorbency and strong texture for tackling tough messes
• Fragrance-free formula for a gentle touch on the skin
• Perfectly compatible with the W15 bucket for seamless use
• Elevate your cleaning routine with unmatched convenience
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 190694 |
Pack Quantity | 58 |
Package Type | Pouch |
Sheet Length | 270mm |
Type | Wipes |
UNSPSC Code | 42181508 |