£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Impregnated wipes that offer professional heavy-duty wiping performance on industrial surfaces, equipment and hands, whilst still looking after the skin.
Features and Benefits
• All round wipes that come in a handy portable bucket
• Pre-moistened so don't require any water
• Conforms with EC 1223/2009 Cosmetic Directive
• Removes oils, greases, paints and more
Typical Applications
• Manufacturing
• Industrial
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Dirteeze |
Colour | White |
EAN | 5060149065082 |
ECLASS Code | 40030290 |
MFR Part No. | UNIB150 |
Pack Quantity | 150 |
Package Type | Tub |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |