£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
The Big Wipes Van System is designed for professionals seeking efficiency on a large scale. The van-mounted system ensures a thorough and skin-friendly clean to redefine convenience and effectiveness in mobile cleaning.
Features and Benefits
• Power Spray to give the wipes an extra boost when tackling extremely stubborn grime
• Heavy duty wipes effectively clean and nourish hands
• Multi surface wipes tackle spillages and residual filth on a variety of surfaces
• Dermatologically tested and gentle on the skin
• Super-absorbent wipes are super-soft, and biodegradable
• 99.9% antibacterial action formula ensures a thorough clean
• No artificial parabens, preservatives, or sulfates to provide a natural cleaning solution
Contents
• 1x Heavy-Duty tub for hands
• 1x Multi-Surface tub for surfaces
• 1x Power Spray
• 3x Van Brackets
• 1x Heavy-Duty refill and 1x Multi-Surface refill
Typical Applications
• Cleaning and disinfecting hands, tools and surfaces
Attribute | Value |
---|---|
Applications | On-The-Go Cleaning |
Brand | Big Wipes |
Colour | White |
EAN | 5060065663232 |
ECLASS Code | 40030290 |
MFR Part No. | 2444 0080 |
Package Type | Kit |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |