£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Product Documents
Wipemaster® Wipe 3 is an impregnated, non woven aqueous degreasing wet wipe.
Features and Benefits
• Saturated with safe chemicals to remove grime, grease and light oil deposits from metal composites
• Low linting to prevent product contamination
• No wastage
• Slow evaporation for longer moistness
• Dispense from a bucket enables instant use and a clean wipe
• Non-Flammable and safe to use in most environments
Approvals
• Rolls-Royce
• Aircelle
Attribute | Value |
---|---|
Applications | Metals |
Brand | Censol |
ECLASS Code | 40030290 |
MFR Part No. | 5832 |
Pack Quantity | 400 |
Package Type | Tub |
Series | 5832 |
Sheet Length | 350mm |
Sheet Width | 190mm |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |