£5559.00
Ex VAT
£6670.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ultrawave IND Ultrasonic Cleaners are robust and durable, designed to be used in both delicate and heavy duty applications.
IND models feature:
• 2mm thick stainless steel tank.
• Digital control.
• Timer (0 - 59mins).
• Heater (ambient to 80°C).
• Fluid level protection.
• Drain outlet.
• Stainless steel lid and basket.
Attribute | Value |
---|---|
Brand | Ultrawave |
Capacity | 25L |
ECLASS Code | 36230700 |
For Use With | Aerospace Automotive Defence Filtration Food and Beverage Marine Medical Devices and Orthopaedic Implants Moulding Pharmaceutical Plating and Surface Finishing Semi Conductors |
Height | 497mm |
Length | 450mm |
MFR Part No. | F0005101 |
Model Number | IND3530D |
Tank Depth | 300mm |
Tank Height | 300mm |
Tank Width | 350mm |
Type | Ultrasonic Cleaning Bath |
UNSPSC Code | 47121809 |
Width | 575mm |