£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Floor-standing parts washer is built from heavy-duty steel and features a self-latching lid for safety. Ideal for cleaning grease, debris, fluids, dirt, grime, oil and much more from workpieces.
Features and Benefits
• Made from heavy-duty steel for long life
• Tank capacity of 90ltr (20 gallon) capacity for a variety of workpieces
• Designed as floor stand and
• Lid is self-latching with fusible link which snaps shut in the event of a fire
• Floor-standing design with a space-saving reduced footprint
Notes
• Ideal for automotive workshops and garages
Attribute | Value |
---|---|
Brand | SIP |
Capacity | 90L |
EAN | 5012713038343 |
ECLASS Code | 36230700 |
For Use With | Automotive equipment |
Height | 910mm |
MFR Part No. | 3834 |
Type | Floor Standing Parts Washer |
UNSPSC Code | 47121809 |
Width | 540mm |