noscriptQi-Series Industrial Grade Benchtop Ultrasonic Cleaners | Cromwell Tools

Ultrawave

Qi-Series Industrial Grade Benchtop Ultrasonic Cleaners

4 Variations

This high-grade stainless steel ultrasonic cleaner, featuring Frequency Leap technology, offers superior cleaning performance compared to traditional fixed-frequency models. The Qi-Series is designed for various applications, from precision cleaning in the pharmaceutical and medical fields to heavy-duty cleaning in automotive and engineering processes. Each model boasts a robust 2mm thick 316 stainless steel tank, digital controls for ease of use, and a timer with options for 0-99 minutes or infinity mode. Additional features include a heater that warms fluid up to 80°C, fluid level protection for safe operation, a convenient drain outlet, and a stainless steel lid and basket for enhanced durability and efficiency.

Features and Benefits
• Employs innovative Frequency Leap technology to improve ultrasonic cleaning effectiveness
• Made with robust 2mm thick 316 stainless steel for increased durability
• Offers digital controls for intuitive user experience
• Contains a timer that can be set for 0 to 99 minutes or used in infinity mode
• Heater for raising fluid temperatures up to 80°C for optimal cleaning
• Provides fluid level protection to ensure safe operation
• Designed with a drain outlet for straightforward maintenance
• Supplied with a stainless steel lid and basket to enhance resilience