£2159.00
Ex VAT
£2590.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Incorporating advanced Frequency Leap Technology, Ultrawave's Q-Series offer repeatable and traceable cleaning performance. 3 year warranty.
Q-Series models feature:
• Basket and lid/drip tray.
• Digital control panel.
• Heated ambient to 70°C.
• Frequency leap technology.
• Timer (0 - 99mins).
• Drain outlet.
• Memory card port for digital validation.
Attribute | Value |
---|---|
Brand | Ultrawave |
Capacity | 17.5L |
ECLASS Code | 36230700 |
For Use With | Healthcare equipment Laboratory equipment |
Height | 365mm |
MFR Part No. | F0024403 |
Model Number | QS18 |
Tank Depth | 300mm |
Tank Height | 200mm |
Tank Width | 330mm |
Type | Ultrasonic Cleaning Bath |
UNSPSC Code | 47121809 |
Width | 375mm |