£1469.00
Ex VAT
£1762.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of powerful parts washers use bioremediation technology to break down even the most stubborn build ups of oil, grease and carbon-based contaminants. Utilising the power of microbes to eat away contaminants, these parts washers are self-cleaning, meaning no potentially hazardous waste as well as a high quality clean.
Features and Benefits
• Bioremediation technology
• No use of solvents
• Easy to manoeuvre and use
• Non-hazardous, safe disposal
Typical Applications
• Mobile parts and brakes washing
• Signature parts washing
Attribute | Value |
---|---|
Brand | Crc |
Capacity | 100L |
ECLASS Code | 36230700 |
For Use With | Parts |
Height | 1067mm |
Length | 1194mm |
MFR Part No. | 33330-AA |
Model Number | SW-28 |
Tank Height | 203mm |
Tank Width | 660mm |
Type | Floor Standing Parts Washer |
UNSPSC Code | 47121809 |
Width | 965mm |