£609.00
Ex VAT
£730.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Ultrawave U-Series ultrasonic cleaning bath is ideal for cleaning small items in a wide range of applications such as jewellery, tattooist and also for cleaning collections and artefacts at home.
Supplied complete with a stainless steel basket and an ABS plastic lid. The lid has been designed to be used as a drip tray to collect excess water when the basket is removed.
Attribute | Value |
---|---|
Brand | Ultrawave |
Capacity | 2.5L |
ECLASS Code | 36230700 |
For Use With | Chiropodists equipment Dental equipment Healthcare equipment Jewellery Tattooist equipment |
Height | 210mm |
Length | 170mm |
MFR Part No. | F0001602 |
Model Number | U300H |
Tank Depth | 140mm |
Tank Height | 100mm |
Tank Width | 240mm |
Type | Ultrasonic Micro Cleaning Bath |
UNSPSC Code | 47121809 |
Width | 270mm |