£6369.00
Ex VAT
£7642.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Ultrawave IND Ultrasonic Cleaners are robust and durable, designed to be used in both delicate and heavy duty applications.
IND models feature:
• 2mm thick stainless steel tank.
• Digital control.
• Timer (0 - 59mins).
• Heater (ambient to 80°C).
• Fluid level protection.
• Drain outlet.
• Stainless steel lid and basket.
Attribute | Value |
---|---|
Brand | Ultrawave |
Capacity | 75L |
ECLASS Code | 36230700 |
For Use With | Aerospace Automotive Defence Filtration Food and Beverage Marine Medical Devices and Orthopaedic Implants Moulding Pharmaceutical Plating and Surface Finishing Semi Conductors |
Height | 445mm |
Length | 760mm |
Model Number | IND5800 |
Tank Depth | 250mm |
Tank Height | 500mm |
Tank Width | 600mm |
Type | Ultrasonic Cleaning Bath |
UNSPSC Code | 47121809 |
Width | 765mm |