Jeyes

Floor Polish, 5L, Screw Top Bottle

SKU:

JEY7222226N

MPN:

CEGFP5/469000

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (6)

    Product Details

    For use on all floor types, the Carefree Eternum is a highly durable, high gloss floor polish. Featuring triple-polymer technology, this floor polish delivers a scratch and dirt resistant film to reduce maintenance requirements by up to 50%


    Features and Benefits
    • Brilliant long-lasting high gloss finish on all floor types
    • Diamond bright gloss locks in the natural beauty of the floor
    • Easy to apply, spreads evenly, flows easily
    • Excellent resistance to scuffs, marks, and dirt
    • Saves time and labour by up to 50%


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Polishing

    Brand

    Jeyes

    Concentration

    Ready To Use

    Container Type

    Screw Top Bottle

    EAN

    5000204893175

    ECLASS Code

    30021401

    For Use On

    Floors Hard Surfaces Rubber Vinyl

    MFR Part No.

    CEGFP5/469000

    Pack Quantity

    1

    Product Format

    Liquid

    Product Type

    Floor Polish

    Size

    5L

    UNSPSC Code

    47131814