Jeyes

Floor Polish, 5L, Screw Top Bottle

SKU:

JEY7225240E

MPN:

YF35-5LX2-JEYESPRO

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (50+)

    Product Details

    Get a superior finish to floors with Kontrol Supergloss floor polish. The high gloss emulsion provides a durable finish on all hard floors.


    Features and Benefits
    • Designed to withstand heavy foot traffic without wearing
    • Provides tough floor dressing
    • 5l economic bulk purchase
    • Buffs easily to restore floors
    • Low foam solution for easy application and buffing


    Typical Applications
    • Super and ultra cleaning machines


    Approvals
    • REACH compliant


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Polishing

    Brand

    Jeyes

    Concentration

    Ready To Use

    Container Type

    Screw Top Bottle

    EAN

    5060076340467

    ECLASS Code

    30021401

    For Use On

    Floors Hard Surfaces Rubber Vinyl

    MFR Part No.

    YF35-5LX2-JEYESPRO

    Pack Quantity

    1

    Product Format

    Liquid

    Product Type

    Floor Polish

    Series

    F35

    Size

    5L

    UNSPSC Code

    47131814