£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Floor Polish - 5L
Achieve a professional grade floor finish for vinyl and other hard floor surfaces with Zep Commercial® Floor Polish.
It delivers a durable, high-gloss shine that requires little maintenance. Specially formulated to resist scuffs, heel marks and to prevent slips in high traffic areas.
• Heavy duty formula delivers a professional grade floor finish.
• Delivers durable, high gloss shine.
• Specially formulated to resist scuffs, heel marks and to prevent slips in high traffic areas.
• Anti-Slip tested to ASTM D2047.
• Low VOC.
• For use on: Interior floors such as rubber, asphalt tile, vinyl, vinyl composition, sealed concrete, terrazzo and no-wax vinyl floors.
• Not suitable for use on: Wood, marble, granite, natural stone and newer no-wax vinyl floors.
• Covers up to 250m².
Attribute | Value |
---|---|
Applications | Polishing |
Brand | Zep Commercial |
Concentration | Ready To Use |
Container Type | Screw Top Bottle |
EAN | 5060411280465 |
ECLASS Code | 30021401 |
For Use On | Floors Hard Surfaces Rubber Vinyl |
MFR Part No. | 0005ZCRFLRPOL04 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Floor Polish |
Size | 5L |
Standards Met | ASTM D2047 |
UNSPSC Code | 47131814 |