£3.29
Ex VAT
£3.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Pledge® Classic Furniture Polish is designed to enhance the natural beauty of your wooden furniture while providing a high shine with no waxy residue. Suitable for a variety of sealed surfaces, including wood, leather, and laminate, this polish is perfect for maintaining the cleanliness of your home or office environment. It contains gentle cleansing conditioners that effectively loosen and remove dirt and dust, while also eliminating up to 90% of allergens found in dust, helping to reduce allergies. Each application protects surfaces for up to seven days, ensuring long-lasting shine and cleanliness.
Features and Benefits
• Provides a brilliant shine without leaving any waxy film
• Formulated with gentle cleansers that effectively lift dirt and dust
• Reduces up to 90% of dust allergens for improved air quality
• Compatible with multiple sealed surfaces, such as wood, leather, and laminate
• Offers protection for surfaces for up to a week with each application
Attribute | Value |
---|---|
Applications | Polishing |
Brand | Pledge |
Concentration | Ready To Use |
Container Type | Aerosol Spray Can |
EAN | 7615400741618 |
ECLASS Code | 30021401 |
For Use On | Ceramic Hard Surfaces Leather Metals Office Environments Stone Vinyl Wood |
Fragrance | Floral |
MFR Part No. | 669996 |
Pack Quantity | 1 |
Product Format | Aerosol |
Product Type | Furniture Polish |
Size | 400ml |
UNSPSC Code | 47131814 |