£2.49
Ex VAT
£2.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Trap dust and polish surfaces with Mr Sheen® furniture Polish. The quick and convenient way to clean and shine surfaces, it removes dust and smudges easily and without smearing, while helping to protect against stains and dust.
Features and Benefits
• Leaves a fresh and long lasting fragrance
• Needs minimum spray for maximum coverage
• Repels dust and prevents it's return
Attribute | Value |
---|---|
Applications | Polishing |
Brand | Mr Sheen |
Concentration | Ready To Use |
Container Type | Aerosol |
ECLASS Code | 30021401 |
For Use On | Ceramic Glass Hard Surfaces Leather Metals Office Environments Plastics Vinyl Wood |
Hazard Warning | Flammable |
MFR Part No. | HK:RB750735 |
Pack Quantity | 1 |
Product Format | Aerosol |
Product Type | Multi-Surface Polish |
Series | Professional |
Size | 400 |
UNSPSC Code | 47131814 |