£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
Product Documents
This versatile wax-free polish is suitable for use on a wide range of surfaces, including wood, stainless steel, glass, granite, and veneer. The blend of oils removes finger marks to clean and shine in one action for a sparkling finish.
Features and Benefits
• Silicone-free to avoid damage on lacquers
• Offers smear-free surfaces
• No wax accumulation which can dull surfaces
• Cleans and removes finger marks and dulling films
Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment
Attribute | Value |
---|---|
Additional Features | Wax & Silicone Free |
Applications | Polishing |
Brand | Super Professional |
Concentration | Ready To Use |
Container Type | Spray Bottle |
ECLASS Code | 30021401 |
For Use On | Ceramic Glass Hard Surfaces Leather Metals Office Environments Plastics Vinyl Wood |
MFR Part No. | 800-277-0003 |
Pack Quantity | 1 |
Product Format | Liquid |
Product Type | Multi-Surface Polish |
Series | H5 |
Size | 750ml |
Standards Met | ISO 14001 ISO 9001 |
UNSPSC Code | 47131814 |