£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
Cif Wood Polish is a versatile multi-surface spray that cleans and shines wood, plastics, ceramic, enamel and laminated furniture, making it ideal for use in hotels, restaurants, hospitals, and other commercial facilities. Each pack contains six 750ml bottles, including two trigger spray and four standard capped bottles. Its powerful formula removes dust, stains, fingerprints, and smudges, instantly conditioning wood surfaces while restoring their natural lustre. It is also highly effective at repelling dust, keeping furniture cleaner for longer. With its unique blend of waxes, this wood polish provides a deep, long-lasting shine with minimal effort. Store the product in a cool, dry place, away from direct sunlight and heat sources, and keep out of reach of children.
Features and Benefits
• Ideal for cleaning and enhancing wood, plastics, and laminated furniture
• Convenient pack of six 750ml bottles for long-lasting use
• Includes both trigger spray and standard capped options for easy application and storage
• Efficiently removes dust, stains, fingerprints, and smudges while restoring the natural shine of wood surfaces
• Helps prevent dust accumulation for lasting cleanliness
Attribute | Value |
---|---|
Applications | Polishing |
Brand | Jeyes |
Concentration | Ready To Use |
Container Type | Spray Bottle |
ECLASS Code | 30021401 |
For Use On | Hard Surfaces Office Environments Wood |
MFR Part No. | CPW7517936 |
Pack Quantity | 6 |
Product Format | Liquid |
Product Type | Wood Polish |
Series | Pro |
Size | 750ml |
UNSPSC Code | 47131814 |