£589.00
Ex VAT
£706.80
Inc VAT
2 Variations Available
Product Details
Product Specification
These professional electric pressure washers are equipped with a heavy-duty motor pump unit featuring ceramic-coated pistons, ensuring great cleaning performance for low to medium intensity use.
Features and Benefits
• Built with a robust powder-coated heavy-duty roll-cage frame, ensuring durability and protection during transportation and on-site use
• The compact size and innovative design allow for easy storage in smaller spaces and effortless portability
• Self-priming pump enables suction from a separate ibc or barrel, expanding usage possibilities for various cleaning tasks
• Total stop system automatically stops the motor when the trigger is released, prolonging pump life and conserving energy
• Runs quietly at 69 dba, ensuring a peaceful working environment
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 6098327239818 |
ECLASS Code | 21051601 |
Flow Rate | 480L/h |
Hose Length | 10m |
Maximum Operating Pressure | 100bar |
MFR Part No. | TUFJET1-110V |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 110V ac |