£689.00
Ex VAT
£826.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Pro/Pro Plus electric Pressure washers are manufactured with 4-pole brushless induction motors, variable flow outputs and pressure to aid various cleaning applications. These pressure washers are efficient and powerful.
Features and Benefits
• Triplex brass-headed heavy-duty crankshaft pump for durability
• Total Stop function which stops power when not in use for lower energy consumption
• Lance made of steel for robustness
• Adjustable nozzle to suit various tasks
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089789 |
ECLASS Code | 21051601 |
Flow Rate | 540L/h |
Hose Length | 10m |
Maximum Operating Pressure | 150bar |
MFR Part No. | 8978 |
Model Number | CW4000 Pro Plus |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 230V ac |
Weight | 34.2kg |
Wheels | Yes |