£1379.00
Ex VAT
£1654.80
Inc VAT
Product Details
Product Specification
Product Documents
For high-performance pressure washing, the DD055 industrial washer delivers speedy cleaning in a wide range of environments. Trolley mounted with heavy-duty wheels, it's easy to transport and manoeuvre over rugged terrain for efficient cleaning with reduced effort.
Features and Benefits
• High quality Honda® GX160QX engine with low oil requirements
• 10in. pneumatic wheels
• Black powder-coated frame for corrosion resistance
• Integral chemical injection feature
• Standard mains water connection
Contents
• 10m quick release DuraKlix MSQ high pressure hose system
• Quick release gun and lance kit
• 4 QR nozzles (0, 25, 40, Chemical)
Notes
• 12 month manufacturer's warranty
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832723370 |
ECLASS Code | 21051601 |
Flow Rate | 792L/h |
Height | 930mm |
Hose Length | 10m |
Length | 700mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 10°C |
MFR Part No. | DD055 |
Model Number | DD055 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 33kg |
Wheels | Yes |
Width | 550mm |