£1409.00
Ex VAT
£1690.80
Inc VAT
Product Details
Product Specification
This Honda® driven pressure washer delivers high-performance results in the toughest of conditions. Designed to handle industrial settings and rough terrain, its the ideal choice when an electrical power supply is unavailable.
Features and Benefits
• High quality Honda® GX270QX engine with (cold) direct drive pump
• Large pneumatic wheels handle tough terrain
• Black powder-coated frame for corrosion resistance
• Compact frame for portability
Contents
• 10m quick release DuraKlix MSQ high pressure hose system
• Quick release gun and lance kit
• 4 QR nozzles (0, 25, 40, Chemical)
Notes
• 12 month manufacturer's warranty
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832723387 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Height | 750mm |
Hose Length | 10m |
Length | 700mm |
Maximum Operating Pressure | 200bar |
Maximum Water Temperature | 10°C |
MFR Part No. | DD080 |
Model Number | DD080 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 51kg |
Wheels | Yes |
Width | 650mm |