£1649.00
Ex VAT
£1978.80
Inc VAT
Product Details
Product Specification
Product Documents
For superior performance, this Honda® driven pressure washer makes for easy and effective cleaning of heavy dirt and grime in a wide range of settings. Designed for easy transport and manouvreability, the puncture-proof wheels can handle any terrain.
Features and Benefits
• The rugged design runs well within 300 bar and 15L per minute tolerances
• Superior bearing and crankshaft technology for smoother, quieter and cooler running
• V-Cool technology includes an extra long bypass and cooling fins on the pump
• Thick gloss finish and nickel plated pump heads provide extra corrosion resistance
• 3 metre kink and crush resistant suction hose with weighted filter
• Built in the UK
Contents
• Quick release 10m hose and lance
• tufGUN soft-grip trigger and stainless steel lance
• 5-piece quick release nozzle kit
Standards
• Complies with Euro V Emission Standards
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832724582 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Height | 750mm |
Hose Length | 10m |
Length | 700mm |
Maximum Operating Pressure | 300bar |
Maximum Water Temperature | 10°C |
MFR Part No. | DD130 |
Model Number | DD130 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 69kg |
Wheels | Yes |
Width | 650mm |