£5329.00
Ex VAT
£6394.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Engineered for frontline industrial cleaners, these packages deliver unmatched cleaning power with quiet efficiency. These kits combine innovative features and robust construction to tackle diverse cleaning challenges with ease.
Features and Benefits
• Built to last, these machines feature stainless steel chassis and covers, eliminating corrosion concerns and ensuring longevity
• Swift setup and teardown are facilitated by the quick-change system
• Advanced protection features, including low fuel, leak, and dry running safeguards, ensure the longevity of the machines while promoting safe operation
• The energy-efficient burners can use HVO fuel, reducing greenhouse gas emissions by 90%
• These packages come with readily available spares and accessories, making maintenance and replacements hassle-free, ensuring continuous operational readiness
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 6098327255030 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Maximum Water Temperature | 60°C |
MFR Part No. | AG-HYGIENE-KIT06 |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 415V ac |