£1389.00
Ex VAT
£1666.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for professional applications, the HD 4/11 C Bp pressure cleaner delivers high performance cleaning and extended runtimes. Suitable for operating both vertically and horizontally, this Karcher pressure cleaner boasts a range of high-quality equipment, including a brass cylinder head, automatic pressure relief and clever accessories storage.
Some accessories include the EASY!Force high-pressure gun, which utilises the recoil force of the high-pressure jet to allow for controlled cleaning, while the EASY!Lock quick-release couplings can be changed five times faster than conventional screw connections, without compromising on strength and durability.
Features and Benefits
• Compatible with batteries across several ranges for operator convenience
• Eco!efficiency mode available for lighter cleaning to extend battery runtime by up to 34 minutes
• Automatic pressure relief protects the components and extends the service life
• Large, easily accessible water fine filter protects the pump against the ingress of dirt particles
Contents
• 1x HD 4/11 C BP pressure cleaner
• 1x Easy!Force trigger gun
• 10m high-pressure hose
• 1x 840mm spray lance
• 1x manual tripple nozzle (0°, 25°, 40°)
• 1x dirt blaster spray lance
• 1x pressure switch control
• 1x suction hose
Typical Applications
• Caretaking
• Landscape maintenance
• Municipal tasks
Notes
• Pressure cleaner only. Batteries and charger sold separately (requires 2x 36V lithium-ion batteries)
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278355528 |
ECLASS Code | 21051601 |
Flow Rate | 320-400L/h |
Height | 930mm |
Hose Length | 10m |
Length | 380mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 15209280 |
Model Number | HD 4/11 C BP |
Power Rating | 1.6kW |
Power Type | Battery |
UNSPSC Code | 47121805 |
Weight | 20.1kg |
Wheels | Yes |
Width | 370mm |