SKU:
KAR2733242T
MPN:
1.520-904.0
£729.00
Ex VAT
£874.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The new HD 5/12 C Plus is a high performance cold water pressure washer. This pressure washer offers a unique lay-flat or stand-up operating position.
Features and Benefits
• EASY!Force high pressure gun making the task less strenuous
• Quick-release EASY!Locks are five times faster than screws
• Built in hose reel for easy storage of the 15m hose
• Wheels positioned to offer maximum stability
• Large carry handle for portability
• Built with convenient on-board storage for nozzles, power cable, hose and lance
• Push of a button retractable push handle
• Automatic pressure relief extends the service life and protects the components
• Cylinder head made from high-quality brass
• Large water fine filter protects the pump against dirt particles in water
• Easily accessible filter
• Unique lie-flat or stand up operating positions make the machine incredibly versatile
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278163970 |
ECLASS Code | 21051601 |
Flow Rate | 500L/h |
Height | 930mm |
Hose Length | 15m |
Length | 380mm |
Maximum Operating Pressure | 175bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 1.520-904.0 |
Model Number | HD 5/12 CX Plus |
Power Rating | 2.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 230V ac |
Weight | 26.1kg |
Wheels | Yes |
Width | 370mm |