£729.00
Ex VAT
£874.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
HD C PLUS are a compact, high-performance pressure washer equipped with a distinctive stand-up or lay-flat operational configuration and a spacious carry handle. Noteworthy Kärcher design elements deliver enhanced efficiency and added convenience, while maintaining optimal performance.
Features and Benefits
• Novel carry handle ensuring genuine portability
• Option for a flat or upright operational posture
• EASY!Force high-pressure gun reduces fatigue
• EASY!Lock quick-release locks for efficiency
• Handle retracts at the push of a button
• Pressure relief is automatic to extend the service life and protect the components
• Brass cylinder head is of high-quality
• Easily accessible large water fine filter protects the pump from dirt particles in water
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278164915 |
ECLASS Code | 21051601 |
Flow Rate | 590L/h |
Height | 930mm |
Hose Length | 10m |
Length | 380mm |
Maximum Operating Pressure | 190bar |
MFR Part No. | 15209540 |
Model Number | HD 6/13 C PLUS |
Power Rating | 2.9kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 230V ac |
Weight | 26.2kg |
Wheels | Yes |
Width | 360mm |