£1269.00
Ex VAT
£1522.80
Inc VAT
Product Details
Product Specification
Product Documents
This hot-water pressure washer is perfect for cleaning ingrained dirt, oil, grease, and grime. Compact, powerful, and reaching temperatures of up to 90°C, this pressure washer provides an eco-friendly solution by reducing the need to use cleaning chemicals.
Features and Benefits
• Compact and easy to transport
• Inbuilt protection against low boiler pressure
• Durable impact-resistant cover
• Energy-efficient boiler
• Simple control system
• Low amp usage for a reliable start-up
Contents
• 10m high-pressure steam cleaner hose
• Gun lance jetting kit
• Snow foam bottle for easy detergent application
Typical Applications
• Cleaning vehicles
• Plant and machinery
• Painters and decorators
• Property maintenance
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832724506 |
ECLASS Code | 21051601 |
Flow Rate | 480L/h |
Height | 920mm |
Hose Length | 10m |
Length | 500mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 90°C |
MFR Part No. | HD140HOT |
Model Number | HD140HOT |
Power Rating | 2.8kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 52kg |
Wheels | Yes |
Width | 730mm |