£2569.00
Ex VAT
£3082.80
Inc VAT
Product Details
Product Specification
Product Documents
The state-of-the-art compact hot water pressure washer from Karcher® is intuitive to operate and cheap to run. Designed to provide excellent mobility and cleaning performance, Kärcher®'s unique Machine Protector system prolongs component life, while unique eco!efficiency mode reduces diesel consumption by twenty percent without compromising daily cleaning performance.
Features and Benefits
• Eco!efficiency mode reduces fuel consumption and CO2 emissions by 20% for an economical and environmentally friendly cleaner, even during longer periods of use
• Accurate detergent dosing unit with a rinse function for easy operation
• Intuitive and easy to use operation with a large single-button selector switch
• Large tank opening with filling chute for non-spill detergent fill
• System care bottle can be changed conveniently from the outside for easy maintenance
• Lockable accessory compartment for nozzles and tools, plus storage hooks for power cord and high-pressure hose provides secure and tidy storage
Contents
• 1x HDS 6/12 C pressure washer
• 1x Easy!Force trigger gun
• 10m high-pressure hose
• 1x 1050mm spray lance
• 1x pressure switch control
Typical Applications
• Vehicle cleaning
• Equipment and machinery cleaning
• Garden cleaning
• Swimming pools
• Sports facilities
• Production processes
• Production systems
Notes
• 3-year burner coil warranty (please see manufacturer's T&Cs for details)
Attribute | Value |
---|---|
Brand | Karcher |
ECLASS Code | 21051601 |
Flow Rate | 240-560L/h |
Height | 920mm |
Hose Length | 10m |
Length | 1060mm |
Maximum Operating Pressure | 120bar |
Maximum Water Temperature | 155°C |
MFR Part No. | 11699040 |
Model Number | HDS 6/12 C |
Power Rating | 3kW |
Power Type | Biodiesel Electric |
UNSPSC Code | 47121805 |
Weight | 107.4kg |
Wheels | Yes |
Width | 650mm |