SKU:
KAR2733461F
MPN:
1.077-902.0
£4129.00
Ex VAT
£4954.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
State-of-the-art compact hot water high-pressure cleaner with unique eco!efficiency mode that reduces diesel consumption by 20%, without compromising daily cleaning performance.
Features and Benefits
• 4-pole motors for high performance and long life, as well as on-board diagnostics and a 3-year burner coil warranty
• Provides toughness, cleaning power and low running costs
• With water flow of up to 700 litres per hour this is a great all-round machine with superb performance for daily and deep cleaning jobs
• Easy Press trigger gun prevents operator fatigue
• Low fuel cut-out facility
• ECO mode offering 20% fuel savings over previous models and full water flow at 60°C
• User friendly control panel with LED warning and service display
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4054278140049 |
ECLASS Code | 21051601 |
Flow Rate | 700L/h |
Height | 1060mm |
Hose Length | 10m |
Length | 1330mm |
Maximum Operating Pressure | 90bar |
Maximum Water Temperature | 80°C |
MFR Part No. | 1.077-902.0 |
Model Number | HDS 7/9 4M |
Power Rating | 3.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 110V ac |
Weight | 146kg |
Wheels | Yes |
Width | 750mm |