£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Handy washer for home use with a 1 700 W engine to achieve an optimal cleaning performance. Washer has a 5.5 m hose and is ideal for car washing as the hose reaches around the car without the need to move the washer.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21051601 |
Flow Rate | 370L/h |
Height | 885mm |
Hose Length | 5.5m |
Length | 370mm |
Maximum Operating Pressure | 110bar |
Maximum Water Temperature | 50°C |
MFR Part No. | HW111 |
Model Number | HW111 |
Power Rating | 1.7kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 7.4kg |
Wheels | Yes |
Width | 360mm |