noscriptMC 3C Cold Pressure Washers | Cromwell Tools

Nilfisk Alto

MC 3C Cold Pressure Washers

2 Variations

The MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use.

Features:
-Powered by a 2800 rpm high-quality motor pump
-Brass pump head and three stainless steel pistons
-Pressure activated unloader system
-Pump oil tank with oil level sight and fill/empty function
-Easy opening and removing of cabinet for access to the pump
-Innovative holder protects Spray Gun from damage during storage and transport
-Turnable cable hook for easier removal and wind-up of power cable
-Robust design with large wheels - easy to maneouvre over rough surfaces and steps
-Aluminium lifting bar

107146373 Includes:
-Stainless steel pistons
-Hose storage holders
-Cable holder
-Turnable cable hook
-Oil sight outside cabinet
-Direct start stop
-Spray gun holder

107146371 Includes:
-Stainless steel pistons
-Hose reel
-Cable holder
-Turnable cable hook
-Oil sight outside cabinet
-Direct start stop
-Spray gun holder
-Lock for hose reel
-Foam sprayer
-Detergent canister 2.5ltr