£6619.00
Ex VAT
£7942.80
Inc VAT
4 Variations Available
Product Details
Product Specification
V-TUF RAPID SXL series represents the pinnacle of industrial-grade hot water pressure washers. Designed for demanding conditions such as weather challenges, multi-operator scenarios, and theft concerns, these machines deliver outstanding performance and durability. Crafted with precision and featuring advanced technology, the RAPID SXL series ensures efficient and reliable cleaning.
Features and Benefits
• Stainless steel construction ensures superior durability and resistance to corrosion
• Tamperproof and lockable cabinet design enhances security and longevity
• iDPS technology ensures safety and protects the machine from operational issues
• BlueBurn technology delivers hot water at temperatures up to 100°C at full pressure, ensuring effective cleaning
• 43L integral fuel tank for extended operation without frequent refueling
• Floor mounting bolt holes ensure stability and secure installation
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 6098327244768 |
ECLASS Code | 21051601 |
MFR Part No. | RAPIDSXL415-21 |
Power Type | Diesel |
UNSPSC Code | 47121805 |
Voltage | 415V ac |