£3199.00
Ex VAT
£3838.80
Inc VAT
Product Details
Product Specification
The SIP TEMPEST PH900/200HDS Hot water and steam pressure washer combines a COMET Brass-headed in-line Triplex crankshaft pump with a diesel-fired boiler outputting at a maximum temperature of 140°C. This pressure washer has low pressure detergent suction to aid the most difficult cleaning applications.
Features and Benefits
• Versatile - variable pressure and flow rate
• COMET Brass-headed in-line Triplex crankshaft pump for durability
• Powerful diesel-fired boiler offers an output temperature between 85°C to 140°C
• Control panel designed for user ease
• Easy access to internal parts for servicing
• Total Stop function which stops power when not in use for lower energy consumption
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713089642 |
ECLASS Code | 21051601 |
Flow Rate | 900L/h |
Hose Length | 10m |
Maximum Operating Pressure | 200bar |
Maximum Water Temperature | 140°C |
MFR Part No. | 8964 |
Model Number | TEMPEST PH900/200HDS |
Power Rating | 5.5kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 400V ac |
Weight | 121.6kg |
Wheels | Yes |