£789.00
Ex VAT
£946.80
Inc VAT
Product Details
Product Specification
TEMPEST TPHGP660/165 Pressure washer includes a GP200 HONDA™ petrol engine for 196cc of powerful performance along with a brass-headed heavy-duty COMET Axial pump.
Features and Benefits
• Folding frame designed for space saving and easy manoeuvrability
• Brass-headed heavy-duty COMET Axial pump for increased durability
• Pneumatic tyres are large for easy movement on uneven terrain
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713086467 |
ECLASS Code | 21051601 |
Flow Rate | 660L/h |
Hose Length | 10m |
Maximum Operating Pressure | 165bar |
MFR Part No. | 8646 |
Model Number | TEMPEST TPHGP660/165 HONDA™ GP |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Weight | 40.85kg |
Wheels | Yes |