£979.00
Ex VAT
£1174.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience unparalleled cleaning power and unmatched reliability with V-TUF's range of petrol pressure washer. Crafted with precision and powered by Honda's renowned engines, these machines are engineered to deliver exceptional results. Whether you're cleaning large driveways, patios, vehicles, machinery, or any challenging surfaces, V-TUF has you covered.
Features and Benefits
• Equipped with robust Honda engines, ensuring reliable and consistent power output
• High-pressure performance offers powerful cleaning capabilities when tackling stubborn dirt and grime
• Designed to withstand the toughest conditions, each machine features a compact and robust frames
• Equipped with large pneumatic wheels, these machines are easy to manoeuvre, even on rough terrain
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 6098327195022 |
ECLASS Code | 21051601 |
Flow Rate | 720L/h |
Maximum Operating Pressure | 160bar |
MFR Part No. | XRT160 |
Power Type | Petrol |
UNSPSC Code | 47121805 |
Wheels | Yes |