£1079.00
Ex VAT
£1294.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Highly transportable and versatile, the VTUF model pressure washer delivers powerful performance for a wide range of applications. Compact for easy transport and manoeuvre, the stainless steel cover provides a tough and durable machine.
Features and Benefits
• Thick wheels for easy transport over rugged terrain
• Highly portable with a collapsible handle
• Low running noise and emissions
• Thermal protection on both the pump and motor protects against overloading
• Supplied with a quick-release hose and lance
• Supplied with 5 x quick release nozzles and a blasting turbo nozzle kit
Typical Applications
• Construction sites
• Farms and farm buildings
• Drain blasting and cleaning
• Facilities management
Notes
• 12 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | V-tuf |
EAN | 0609832718567 |
ECLASS Code | 21051601 |
Flow Rate | 720L/h |
Height | 600mm |
Hose Length | 10m |
Length | 500mm |
Maximum Operating Pressure | 100bar |
Maximum Water Temperature | 60°C |
MFR Part No. | VTUF240 |
Power Rating | 2.2kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 40kg |
Wheels | Yes |
Width | 480mm |