£3.60
Ex VAT
£4.32
Inc VAT
Product Details
Product Specification
Manufactured from 100% natural cellulose material for extra absorbency. Suitable for tough cleaning tasks.
Sponge size: 150x120mm.
Machine washable to 50°C.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Yellow |
EAN | 5010071556004 |
MFR Part No. | 556000 |
Pack Quantity | 1 |
Type | Sponges |
UNSPSC Code | 47131603 |