£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
This highly absorbent yellow cellulose sponge is ideal for household cleaning. The absorbent nature of the sponge keeps it in good condition for a longer period and provides better cleaning power.
Features and Benefits
• Excellent absorption, ensuring excellent cleaning results
• Easy to hold
• Yellow colour
Typical Application
• Household cleaning
Attribute | Value |
---|---|
Applications | Sinks |
Brand | Cotswold |
Colour | Yellow |
EAN | 5036140248496 |
Height | 25.4mm |
Length | 139.7mm |
Pack Quantity | 1 |
Type | Sponges |
UNSPSC Code | 47131603 |
Width | 101.6mm |