£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Stiff, resin-set nail brush with DRS® fill.
Size: 120mm.
Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!
Attribute | Value |
---|---|
Application | Hands & Nails Cleaning |
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Colour | Green |
EAN | 8045480137572 |
Hard/Soft | Hard |
MFR Part No. | NA4GRES |
Type | Nail Brush |
UNSPSC Code | 27113000 |
Width | 122mm |