£7.79
Ex VAT
£9.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Stiff polyester fill with polypropylene stock.
Size 152mm.
Attribute | Value |
---|---|
Application | General Surfaces |
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Colour | Blue |
EAN | 8045480178544 |
Hard/Soft | Hard |
MFR Part No. | ST8B |
Type | Scrubbing Brush |
UNSPSC Code | 27113000 |
Width | 152mm |