SKU:
SHT9077580D
MPN:
ST5BRES
£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Stiff, resin-set double wing brush with DRS® fill.
Dual Retention System (DRS) as standard.
Anti-Microbial Resin to reduce the growth of bacteria.
Available in up to 6 total colour coded colours.
Can be used in temperatures from -10°C to 120°C.
Autoclavable in temperatures up to 134°C.
The best tuft retention system available on the market!
Attribute | Value |
---|---|
Application | General Surfaces |
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Colour | Blue |
EAN | 8045480176250 |
Hard/Soft | Hard |
MFR Part No. | ST5BRES |
Type | Scrubbing Brush |
UNSPSC Code | 27113000 |
Width | 210mm |