£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Pack quantity: 6.
Size: 4 x 6"
Attribute | Value |
---|---|
Applications | Auto Washing Catering Industrial Cleaning Kitchen |
Brand | Cotswold |
Colour | Yellow |
EAN | 5036140225589 |
Length | 152.4mm |
Pack Quantity | 6 |
Type | Sponges |
UNSPSC Code | 47131603 |
Width | 101.6mm |