£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
This Foamer Hand Bottle is a professional-grade foaming applicator designed to maximise cleaning efficiency when used with a 10:1 dilution of Oleonix® disinfectant concentrates. This versatile foamer is suitable for various cleaning environments, effectively cleaning vertical surfaces and heavily soiled equipment. Its design enables a high volume of foam, ensuring optimal cling for better adherence to surfaces, which enhances the cleaning process. With a 1ltr capacity, this bottle allows for ample liquid dispensing, making it a practical choice for various cleaning tasks.
Features and Benefits
• Optimised for creating a professional-grade foam with Oleonix® concentrates
• Effective for tackling vertical surfaces and equipment with significant dirt buildup
• Produces a large volume of foam to improve cleaning effectiveness
• Holds up to 1ltr, providing ample liquid for various cleaning tasks
Attribute | Value |
---|---|
Applications | Cleaner General Purpose |
Brand | Oleonix |
Capacity | 1L |
Colour | Clear |
Compatibility | Oleonix Full Spectrum Cleaner |
MFR Part No. | E-GFM1000 |
Product Material | High Density Polyethylene (HDPE) |
Product Type | Foamer Bottle |
UNSPSC Code | 24122005 |